Abbotsford
panfxtrp7n7nanf100

PANDUIT 100 ft OM3 50/125 12-Fiber OFNP QuickNet PanMPO Round Interconnect Cable Assembly

Price $776.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FXTRP7N7NANF100
Documents Documents

Description

OM3 12-fiber, interconnect, plenum, PanMPO Female To PanMPO Female, method A, Std. IL, no pulling eye - 100ft.MPO Interconnect Round Cable Assemblies are pre-terminated 12-fiber cableassemblies that are used in high-density network applications. These interconnectround cable assemblies are used with pre-terminated cassettes in main andhorizontal cabling distribution areas. The QuickNet™ System meets the demandsof Gigabit Ethernet, 10 Gigabit Ethernet, and high speed Fibre Channel systemswhile maintaining compatibility with Ethernet. The high-density modular designfits into rack mount fiber cassette enclosures to ensure efficient use of spaceand rapid network deployment

Specifications

Brand Name Panduit Sub Brand QuickNet
Item Name Interconnect Cable Assembly Type OM3, 12-Fiber
Cable Length 100 ft Connector Type PanMPO Female
Material Plenum (OFNP) Color Aqua
Standards TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIA/EIA-568-C.1, RoHS Compliant, Plenum (OFNP) Application OM3
UPC 07498357188

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok