![panfz2erlnlnsnm002](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266515269.jpg?preset=medium)
PANDUIT 2 mtr 1.6mm 2-Fiber OM4 Opti-Core® Fiber Optic Patch Cord, Aqua
Description
2 fiber OM4 patch cord, riser (OFNR) rated, LC duplex to LC duplex, 16mm jacket, Std IL 2 meters. Fiber optic patch cords provide interconnect and cross-connect of applications over installations in entrance facilities, telecommunications rooms, data centers and at the desk. Patch cords support network applications in main, horizontal and equipment distribution areas and are available in riser (OFNR), and low smoke zero halogen (LSZH) rated jacket materials to comply with local cabling ordinances. Pre-terminated fiber optic pigtails support fusion splice field termination applications..
Specifications
Brand Name | Panduit | Sub Brand | Opti-Core® |
Item Name | Fiber Optic Patch Cord | Type | OM4 10 GbE |
Cable Type | Duplex | Cable Length | 2 m |
Connector Type | LC Duplex | Cable Diameter | 1.6 mm |
Color | Aqua | Temperature Rating | 140 ?°F |
Standards | Flammability Rating: Riser (OFNR) | Application | Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipm |
UPC | 074983922826 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |