Abbotsford
panfztrp7n7nanf050

PANDUIT FZTRP7N7NANF050 QuickNet Interconnect Cable Assembly OM4, 12-Fiber PanMPO Female Aqua 50 ft L

Price $870.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FZTRP7N7NANF050
Documents Documents

Description

OM4 12 fiber, PanMPO interconnect cable assembly, plenum rated (OFNP), PanMPO Female To PanMPO Female, Method A, Std IL with no pulling eye, Aqua, 50 ft

Specifications

Brand Name Panduit Sub Brand QuickNet
Item Name Interconnect Cable Assembly Type OM4, 12-Fiber
Cable Length 50 ft Connector Type PanMPO Female
Material Plenum Color Aqua
Standards Meets or Exceeds TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIA/EIA-568-C.1, RoHS Compliant, Plenum (OFNP) Application For Indoor use
UPC 074983576418

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok