Abbotsford
panfztrp7n7nanf076

PANDUIT 76ft OM4 50/125 12-Fiber QuickNet™ Multimode PanMPO™ Female Round Interconnect Cable Assembly, Aqua

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:FZTRP7N7NANF076
Documents Documents

Description

OM4 12f Interconnect OFNP PanMPO F/PanMPO F Type A Std IL 76ft.MPO Interconnect Round Cable Assemblies are pre-terminated 12-fiber cable assemblies that are used in high-density network applications. These interconnect round cable assemblies are used with pre-terminated cassettes in main and horizontal cabling distribution areas. The QuickNet™ System meets the demands of Gigabit Ethernet, 10 Gigabit Ethernet, and high speed Fibre Channel systems while maintaining compatibility with Ethernet. The high-density modular design fits into rack mount fiber cassette enclosures to ensure efficient use of space and rapid network deployment.

Specifications

Brand Name Panduit Sub Brand QuickNet
Item Name Interconnect Cable Assembly Type OM4, 12-Fiber
Cable Length 76 ft Connector Type PanMPO Female
Material Plenum Color Aqua
Standards Meets or Exceeds TIA/EIA-568-C.3, TIA-604-5 (FOCIS-5), TIA/EIA-568-C.1, RoHS Compliant, Plenum (OFNP) Application For Indoor use
UPC 07498357699

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok