Abbotsford
PANNKFP92ERLLSM003

PANDUIT NKFP92ERLLSM003 2-Fiber Riser (OFNR) NetKey Fiber Optic OS2 LC Duplex to LC Duplex Patch Cord and Pigtail, Yellow

Price $49.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKFP92ERLLSM003

Description

NetKey 2-fiber OS2 LC duplex to LC duplex patch cord, riser (OFNR) rated with 1.6mm jacket.Used to provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas. Riser rated patch cords support installations that require this flame rating in specific environments.

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name Patch Cord Type Fiber Optic Patch Cord ?°F
Number of Poles 2 Color Yellow
Temperature Rating 140 °F Standards TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A and -10-A, FOCIS -2, -3 and -10, RoHS Complaint
Application For providing interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment UPC 074983915705

Packages

1 - UNIT - 1 10 - UNIT - (10) 50 - UNIT - 50