Abbotsford
keykdpro75g

KEY DIGITAL 75 ft 24AWG 4K/18G Commercial-Grade HDMI Cable ARC with Booster Tech, Black

Inventory
Unavailable for order
Manufacturer:KEY DIGITAL
Manufacturer #:KD-Pro75G

Description

4K/18G HDMI Cable, support HDR10, HDCP 2.2, Ethernet, ARC with Booster Tech, CL3/FT4 UL Rated - 24 AWG.PRODUCT FEATURES:- 4K/UHD Support: 4096x2160 or 3840x2160 50/60Hz at 4:4:4-18 Gbps Bandwidth: High Speed / Performance for latest HDMI standards- High Dynamic Range (HDR) Format Support: HDR10 and Dolby Vision- HDCP 2.2: Compliancy up to HDCP 2.2 and backward compliant- Ethernet Channel: 100 Mb/s Ethernet between two HDMI connecting devices- Audio Return Channel: Audio can be returned from display back to HDMI source for amplification and display- Deep Color Support: Up to UHD/4K 24/25/30Hz 4:4:4/12 bits or 50/60Hz 4:2:0/12 bit

Specifications

Brand Name Key Digital Item Name HDMI Cable with Booster Tech
Type Ethernet, Commercial Grade, Ultra HD/4K Wire Gauge Size 24 AWG
Length 75 ft Jacket Color Black
Data Transfer Rate 18 Gbps Frequency Rating 50/60 Hz
Standards UL Listed, CL3/FT4 Rated

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok