Abbotsford
KEYKDPRO8K6BX

KEY DIGITAL KD-PRO8K6BX CABLE HDMI 6FT 8K/48GULTRA HIGH SPEED

Price $22.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KEY DIGITAL
Manufacturer #:KD-PRO8K6BX

Description

6 ft 8K/48G Ultra High Speed HDMI® Cable. Dynamic HDR, Dolby® Vision, HDCP2.3, Enhanced Gaming Features. Optimized for PS5 and XBox Series.

Specifications

Brand Name Key Digital Item Name HDMI Cable
Wire Gauge Size 30 AWG Length 6 ft
Data Transfer Rate 48 Gbps Frequency Rating 60 Hz
Standards VW1 UL Rated

Packages

1 - UNIT - 1