![cabrg6untl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/442436788.jpg?preset=medium)
REEMEE 75ohm FT4 Coax Cable Aluminum Braid, White
Description
RG-6/U Coaxial cable polyethylene jacket. This document establishes the specifications of an RG 6/U type 75 ohm coaxial cable with a water blocking tape and polyethylene jacket used for video display, point of sale terminal, local area networks controls and CCTV, broadcasting applications, suitable for outdoor applications.
Specifications
Brand Name | Remee Products | Item Name | Coaxial Cable |
Length | 4 ft | Jacket Material | Polyethylene |
Jacket Color | White | Shield Material | Aluminum |
Impedance | 75 O | Application | For Local Area Networks Controls and CCTV, Broadcasting Applications |
Packages
305 - UNIT - 305 | 1220 - UNIT - 1220 | 2440 - LAYER - 2440 | 4880 - SKID - 4880 |