Description
Clarity 5E Premium Category 5e Modular Patch Cord, blue, 15', Category 5e, four-pair UTP stranded 24 AWG PVC/CM, center tuned with Clarity 5E connecting hardware for optimum Category 5e installed performance using Ortronics Paralign 2 pair-positioning technology
Specifications
| Brand Name | Ortronics | Sub Brand | Clarity® |
| Item Name | Patch Cord | Type | 4-Pair, Category 5E, Modular, Premium |
| Cable Type | 24 AWG UTP Stranded | Cable Length | 15 ft |
| Connector Type | RJ45 Plug x RJ45 Plug | Number of Poles | 4 |
| Material | Copper | Power Rating | 100 W |
| Cable Material | PVC | Bend Radius | 1 in |
| Color | Blue | Standards | ETL Listed, RoHS Compliant, TIA-606-A Standard |
| Application | For Commercial, Industrial | UPC | 662875449973 |
Packages
| 1 - UNIT - 1 |