Description
Quiktron's Value Series Booted Cat6 Patch Cords are the perfect solution for distributing data, voice and video while keeping costs at a minimum. Our quality import cables are constructed with high-quality wire and a shortened body plug, these Cat6 patch cords keep Near-end Crosstalk (NEXT) levels to a minimum while providing the necessary bandwidth to support mission-critical applications._x000D_
Specifications
| Brand Name | Legrand | Sub Brand | Quiktron |
| Item Name | Patch Cord | Type | Booted, Category 6, Snagless |
| Cable Type | 24 AWG UTP Stranded | Cable Length | 1 ft |
| Connector Type | 50 micron Gold-Plated RJ45 Male to Male | Material | Copper |
| Series/Model | Q | Color | Yellow |
| Standards | Perform to TIA-568.2-D Standards, RoHS Compliant | Application | For Commercial, Industrial |
| UPC | 884815779654 |
Packages
| 1 - UNIT - 1 |