Description
Category 6A/Class EA, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, solid copper (dual-rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibilityTX6A™ Category 6A Performance 28 AWG Patch Cords support the following applications:• 10GBASE-T Ethernet• Data center I/O Consolidation• Data center server virtualization• Backbone aggregation• Parallel processing and high speed computing
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Patch Cord | Type | Category 6A |
| Cable Type | 28 AWG F/UTP | Cable Length | 5 ft |
| Connector Type | Modular Plug | Material | High Conductivity Copper Alloy |
| Cable Diameter | 4.7 mm | Cable Material | Copper |
| Color | Blue | Temperature Rating | 167 ?‚?°F |
| Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863, Flammability Rating: CM/LSZH | Application | (1) 10GBASE-T Ethernet (2) Data center I/O Consolidation (3) Data center server virtualization (4) Backbone aggregation (5)Parallel processing and high speed computing. |
| UPC | 074983999811 |
Packages
| 1 - UNIT - 1 |