Description
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 6in.Category 6A/Class EA, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, solid copper (dual-rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility.TX6A Category 6A Performance 28 AWG Patch Cords support the following applications:- 10GBASE-T Ethernet- Data center I/O Consolidation- Data center server virtualization- Backbone aggregation- Parallel processing and high speed computing
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Patch Cord | Type | Category 6A |
| Cable Type | 28 AWG F/UTP | Cable Length | 6 in |
| Connector Type | Modular Plug | Material | Copper |
| Cable Diameter | 4.7 mm | Cable Material | Copper |
| Color | Blue | Temperature Rating | 167 °F |
| Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863, Flammability Rating: CM/LSZH | Application | 10GBASE-T Ethernet, Data Center I/O Consolidation, Data Center Server Virtualization, Backbone Aggregation, Parallel Processing and High Speed Computing |
| UPC | 074983994168 |
Packages
| 1 - UNIT - 1 | 10 - UNIT - (10) |