Description
The TX6A ™ 10Gig™ UTP Patch Cords with MaTriX Technology are a component of the TX6A ™ 10Gig™ UTP Copper Cabling System. Interoperable and backward compatible, this end-to-end system provides design flexibility to protect network investments well into the future. Key applications include:• 10GBASE-T Ethernet• Data center I/O consolidation• Data center server virtualization• Consolidation of network interconnects• Back-bone aggregation• Parallel processing and high speed computing
Specifications
| Brand Name | Panduit | Sub Brand | PanNet |
| Item Name | Patch Cord | Type | Category 6A |
| Cable Type | 24 AWG U/UTP | Cable Length | 10 ft |
| Connector Type | Modular Plug | Material | Copper |
| Cable Diameter | 7 mm | Cable Material | Copper |
| Color | Blue | Temperature Rating | 140 ?‚?°F |
| Standards | ANSI/TIA-568-C.2, ISO 11801 Class EA, IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 | Application | 10GBASE-T Ethernet, Data Center I/O Consolidation, Data Center Server Virtualization, Consolidation of Network Interconnects, Back-Bone Aggregation, Parallel Processing and High Speed Computing |
| UPC | 074983097173 |
Packages
| 1 - UNIT - 1 |