Abbotsford
cab16/2spkrft4gry152hyp

HYPERLINE 500ft Box 16/2 FT4 Speaker Wire, Gray

Price $1.3876 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 152
Manufacturer:HYPERLINE
Manufacturer #:SPK2-16AWG-CMR

Description

Security control cable is used for a variety of building control and audio applications. The non-shielded security control cable series is ideal for environments where electromagnetic interference (EMI) is not a concern or the cable is not required to be grounded. All riser listed security control cables provide compliance to NEC Article 725, NEC Article 760, CL3R and FPLR. Applications are high-end audio transmission, stereo, professional sound and studio requirements, high resolution monitoring, speaker level analog audio, permanent installation.

Specifications

Brand Name Hyperline Item Name Speaker Wire
Type Multi-Conductor Wire Gauge Size 16 AWG
Stranded/Solid Stranded Strands 65
Number of Conductors 2 Length 500 ft
Conductor Material Copper Jacket Material PVC
Color Gray Voltage Rating 300 V
Outside Diameter 0.213 in Insulation Material Premium Polyolefin
Minimum Bend Radius 3 in Temperature Rating -4 to 167 °F
Packaging Type Box Standards UL Listed CL3R/CMR, NEC 725 & 800, UL 13 & UL 444, UL 1666 (Riser), CSA-C22.2 No. 2556 (FT4), RoHS Compliant Directive 2011/65/EU
Application For High End Audio Transmission, Stereo, Professional Sound and Studio Requirements, High Resolution Monitoring, Speaker Level Analog Audio, Permanent Installation

Packages

152 - UNIT - 152
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $1.1099 / M
Quantity M
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok