
REMEE CH1023FL2G 152m 16/4c FT4 Speaker Wire, Gray
Description
16-4 65 Strand bare copper. The designs include high strand conductors for low loss and minimal distortion in audio installations.
Specifications
Brand Name | Remee Products | Item Name | Speaker Wire |
Wire Gauge Size | 16 AWG | Strands | 65 |
Number of Conductors | 4 | Length | 152 m |
Color | Gray | Standards | FT4 Flame Test |
Application | For Low Loss and Minimal Distortion in Audio Installations |
Packages
152 - UNIT - 152 | 3648 - LAYER - 3648 |