Abbotsford
cab16/4spkrshieldft4

16/4C FT4 Shielded Speaker Cable, Gray

Price $2.0631 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:SPEAKER 16/4 SHIELD FT4

Description

FT4 grey speaker cable of 16 AWG with 4-conductor.

Specifications

Brand Name E.C.S. Electrical Cable Supply Item Name Speaker Cable
Type Shielded Wire Gauge Size 16 AWG
Number of Conductors 4 Color Gray
Standards CSA FT4 Rated

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok