Abbotsford
nutiw61000

VENMAR VENTILATION 22/6C Intercom Twisted Wire

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:IW-6-1000

Description

Intercom wire is an integral part of all NuTone radio intercom systems; such wire has been designed to enable full system performance and to minimize outside interference, dimmer noise, radio frequency interference and other reception problems. If wire other than NuTone specified wire is used in the installation of a NuTone Radio Intercom, the Warranty shall not be applicable to any defect or problem relating to the use of non-NuTone specified wire.

Specifications

Brand Name Broan-Nutone Item Name Intercom Cable
Type Twisted Pair Wire Gauge Size 22 AWG
Number of Conductors 6 Length 1000 ft
UPC 784891138409

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok