![nomw410m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285886878.jpg?preset=medium)
SOUTHWIRE 545502 10m 16/3AWG 3-Outlet/ 3-Conductor Outdoor Cord, Orange
Description
10m 3-Outlet/ 3-Conductor Outdoor Cord, Orange.FEATURES AND BENEFITS:• Medium duty • Copper conductors • Solid molded plug • 3 outlets • 2 layers of insulation • Resists deterioration from moisture & abrasion • 300V • Non-marking coating • Wire gauge: 16-3 • Wire type: SJTW • CSA approved • Orange cord
Specifications
Brand Name | Woods | Item Name | SJTW Extension Cord |
Type | Medium Duty | Color | Orange |
Wire Gauge Size | 16/3 AWG | Number of Conductors | 3 |
Voltage Rating | 300 V | Conductor Material | Copper |
Number of Outlets | 3 | Outside Diameter | 0.42 in |
Length | 10 m | Wattage | 1625 W |
Resistance | Abrasion, Moisture | Construction | Plastic |
NEMA Rating | 5-15R | Packaging Type | Pack |
Includes | Solid Molded Plug | Standards | CSA Certified |
Application | For Outdoor Use | UPC | 062964455029 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |