Abbotsford
WRMWSPC220BK

WIREMOLD WSPC220BK Desktop Power Center Slim 2 Outlet 2 USB, Black

Inventory
Unavailable for order
Manufacturer:WIREMOLD
Manufacturer #:WSPC220BK

Description

Add power and charging wherever it’s needed. Desktop Power Centers offer sleek and easy-to-install solutions that mount directly on surfaces and minimize cord clutter. Perfect for desks, tabletops and workstations.


Multiple options: Two versions with reliable power and charging - 3 tamper- resistant power outlets + 2 USB charging ports (3.1A) - 2 tamper-resistant power outlets + 2 USB charging ports (3.1A)

Intelligent and energy efficient: Smart charging capability that recognizes devices and when to shut off during peak loads

Easy connections to power sources: 6’ cord reaches walls and floors

Simple and flexible installation: Mounting kits with options for both horizontal and vertical applications

Less clutter, more functionality: A sleek, slim design fits unobtrusively on work surfaces

Seamlessly blends into your space: Two color choices that work with any environment

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Desktop Power Center Type Desktop Power Center
Color Black Jacket Material Plastic
Number of Outlets 2 Length 5-1/8 in
Standards UL962A Listed Application For Commercial, Office
UPC 786776188974

Packages

1 - UNIT - 1 5 - UNIT - 5