Abbotsford
Final sale
cab14/3sjoowcut

14/3C 300V Cabtyre SJOOW Cable

Price $3.3619 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:SJOOW 14/3C 300V CUTS

Description

Jacketed Type SJOOW 90 Deg C, 300V, UL/CSA Portable Cord. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant*. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-MarkĀ® sequential footage marking.

Specifications

Brand Name Prysmian Group Item Name Portable Cord
Type SJOOW Wire Gauge Size 14 AWG
Number of Conductors 3 Voltage Rating 300 V
Resistance Abrasion, Moisture, Oil, UV, Water, Weather Temperature Rating 90 °C
Standards CSA Certified, UL Listed Application For Indoor/Outdoor

Packages

76 - UNIT - 76 305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok