Abbotsford
cab14/2soow300

300mtr 14/2C 600V Cabtyre SOOW Cable

Price $3.5994 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty M sold in multiples of 300
Manufacturer:SONECABLE
Manufacturer #:SOOW 2C14 305M

Description

Jacketed Type SOOW 90ºC, 600V, UL/CSA Portable Cord. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM Insulation. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant*. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.

Specifications

Brand Name Prysmian Group Sub Brand Carol®
Item Name SOOW Cord Wire Gauge Size 14 AWG
Number of Conductors 2 Voltage Rating 600 V
Length 305 m

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok