cab3/0weld

GENERAL CABLE WELD 3/0 General Cable Welding Class K 3/0

Availablefor Backorder
Price $18.3438 / M
mt
() cuts
length
Manufacturer:PRYSMIAN POWER AND CABLES
Manufacturer #:WELD 3/0

Description

Carolprene® 90°C Welding cable 600 Volt. 6 AWG through 500 kcmil fully annealed stranded bare copper Class K. Premium-grade 90ºC EPDM, black or red. Temperature range: -40ºC to +90ºC. Good flexibility. Abrasion-resistant. Good color retention. TRU-Mark® sequential footage marking.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok