14/41C Switchboard Cable, Grey
Specifications
Brand Name | E.C.S. Electrical Cable Supply | Item Name | Switchboard Cable |
Type | Type SIS | Wire Gauge Size | 14 AWG |
Number of Conductors | 41 | Color | Gray |
Packages
300 - UNIT - 300 |
Brand Name | E.C.S. Electrical Cable Supply | Item Name | Switchboard Cable |
Type | Type SIS | Wire Gauge Size | 14 AWG |
Number of Conductors | 41 | Color | Gray |
300 - UNIT - 300 |