
NORTHERN CABLES TECK 12/15C 600V 600V #12 AWG 15C Northern Cables TECK90 Armoured Cable, Black
Specifications
Brand Name | Northern Cables | Item Name | TECK90 Armored Cable |
Wire Gauge Size | 12 AWG | Number of Conductors | 15 |
Conductor Material | Copper | Armor Material | Aluminum |
Voltage Rating | 600 V | Insulation Material | Cross-Linked Polyethylene |
Packages
300 - UNIT - 300 |