14/24PR Aluminum Armored Instrument Cable, Black
Description
Instrumentation cables are suitable for control, instrumentation and process control circuits, where protection against electrostatic interference from both outside of the cable and from pair to pair is needed. The cables are suitable for wet or dry applications, direct burial, indoor or outdoor locations, installed in cable trays, ducts, aerially or conduits and for applications up to 600 V and temperatures up to 90 °C.
Specifications
Brand Name | Deca | Item Name | Instrumentation Cable |
Conductor Size | 24 AWG | Jacket Color | Black |
Packages
1 - UNIT - 1 |