cab18/6praa300v

ELECTRO CABLES INST 18/6PR AIA 300V 300V 18/6pr Deca Aluminum Armored Instrument Cable

In Stock
Price $10.9055 / M
mt
() cuts
length
Manufacturer:DECA CABLES
Manufacturer #:INST 18/6PR AIA 300V

Description

Instrumentation cable with 7 strand concentric, class B bare or tinned copper wire. Two or three conductors are twisted together to form a pair or triad. The individually shielded pairs and triads have a finished lay of 51 mm. Unshielded pairs and triads have staggered lays to prevent electromagnetic interference and cross talk. When specified, pairs and triads are shielded with 100% coverage aluminium/polyester tape and a seven strand tinned copper drain wire is used. The shielding tape is designed to provide total shield isolation from all other shields.

Specifications

Brand Name Approved Vendor Item Name Instrumentation Cable
Type Overall Shielded, Aluminum Interlocked Armour Number of Conductors 6 Pair
Conductor Size 18 AWG Conductor Material Tinned Copper
Outside Diameter 0.966 in Stranded/Solid Stranded
Number of Strands 7 Voltage Rating 300 V
Jacket Color Gray Insulation Material Cross-Linked Polyethylene
Insulation Thickness 0.025 in Jacket Material PVC
Weight per 1000 Foot 573 lb Temperature Rating -40 °C
Standards CSA Certified, FT4 Flammability Rating

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok