burbit250

BURNDY BIT250 10AWG-250 kcmil Burndy® Unitap™ Aluminum Multiple Tap Connector (2-Port, 1 Sided Entry), Clear

In Stock
Price $97.47 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIT250

Description

Aluminum Multiple Tap Connector, Clear Insulated, 2 Port, 1 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type BIT, Two Side
Voltage Rating 600 V Number of Ports 2
Conductor Size 4/0, 2/0, 3/0, 2, 1, 4, 1/0, 8, 10, 6 AWG, 250 kcmil Material Al6061-T6 Aluminum
Connection Type Screw Stud Size 5/16 in
Dimensions 2.13 in L x 28 in W x 2.14 in H Mounting Direct
Temperature Rating 90 °C Standards UL Listed, CSA Certified, RoHS Compliant
Application Indoor use, Copper or Stranded Aluminum UPC 781810133521

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok