Description
Mechanical Grounding Connector, Cable to Flat, 10 - 7 AWG (Str) / 10 - 6 AWG (Sol), 1/4" Stud.
Specifications
| Brand Name | Burndy | Sub Brand | Servit Post™ |
| Item Name | Mechanical Grounding Connector | Type | Cable to Flat |
| Conductor Size | 6 AWG Solid, 10 AWG Stranded | Stud Size | 1/4-20 x 3/8 in |
| Material | Bronze | Size | 1-3/8 in H |
| Series/Model | KC and K2C | Standards | UL 467 Listed |
| Application | For Used to Ground One or Two Copper Cables to Steel Structures, Fence Posts, Transformers, Tap One or Two Cables from Bus Bar and Direct Burial | UPC | 781810254301 |
Packages
| 1 - UNIT - 1 | 50 - UNIT - 50 |