×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
BURKVSU28

BURNDY KVSU28 1/0 Str. - 4/0 Str. CU/AL Burndy® Type KVSU Universal Oklip™ Mechanical Connector

Price $134.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KVSU28

Description

Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque:250 in -lb,wrench size:9/16 cross flats.

Specifications

Brand Name Burndy Sub Brand OKLIP™
Item Name Mechanical Connector Type KVS, Compact, Universal
Conductor Size 6 AWG Solid - 4/0 AWG (Main/Primary), 4/0 AWG - 5/32 in (Tap/Secondary) Material High Strength Copper Alloy Body, Silicone Bronze Hardware, Neoprene Ring
Finish Tin Plated Standards RoHS Compliant
Application For All Combinations of Copper, Aluminum, ACSR, AAAC and 5005 UPC 781810081808

Packages

1 - UNIT - 1