Abbotsford
BURKVSU34

BURNDY KVSU34 400-500 kcmil CU/AL Burndy® Type KVSU Universal Oklip™ Mechanical Connector

Price $227.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KVSU34

Description

Tin-plated copper alloy connector with tin plated silicon bronze hardware. Spacer bar separates dissimilar conductors and provides long contact length,Tightening torque:375 in -lb,wrench size:3/4 cross flats.

Specifications

Brand Name Burndy Sub Brand OKLIP™
Item Name Service Post Connector Type KVSU, Universal, Compact
Material High Strength Copper Alloy Body, Silicone Bronze Hardware, Neoprene Ring Finish Tin Plated or Galvanic/Electrolytic Zinc Plated
Standards RoHS Compliant Application For All Combinations of Copper, Aluminum, ACSR, AAAC and 5005
UPC 781810083307

Packages

1 - UNIT - 1