×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
TAB2B40PW

ABB 2B40PW Blackburn® Two-Bolt Connector with Spacer - Aluminum Type 2BPW

Price $60.8749 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2B40PW

Description

BLACKBURN® one-piece two bolt connector with spacer. Castings and bolts are made of high-strength copper alloy. Spacer of ductile, high-conductivity copper alloy. One-piece construction, contoured spacer is ringed and swings easily over the conductor. For use on copper, aluminium and ACSR conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Two-Bolt Connector with Spacer Type Two-Bolt Connector
Conductor Size 4/0-6 AWG - 4/0-1/0 AWG Main/Primary, 4/0 AWG Stranded - 1/0 AWG Solid - 4/0-1/0 AWG Stranded Tap/Secondary Stud Size 9/16 in
Material Aluminum Finish Untreated
Standards UL E9809 UPC 783786400249

Packages

1 - UNIT - 1 25 - UNIT = 25