Description
BLACKBURN® two bolt connector without spacer. Castings and bolts are made of high-strength copper alloy. Removable neoprene washers capture each bolt in bottom casting, aiding installation.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | 2-Bolt Connector without Spacer | Type | 1-Piece |
| Conductor Size | 500 kcmil - 4 AWG Solid, 500 - 300 kcmil | Material | Copper |
| Finish | Untreated | Size | 1/2 in Bolt |
| Standards | UL File No. E9809 Listed | UPC | 783786400058 |
Packages
| 1 - UNIT - 1 | 12 - UNIT = 12 | 2760 - UNIT = 2760 |