Description
BLACKBURN® one-piece two bolt connector with spacer. Castings and bolts are made of high-strength copper alloy. Spacer of ductile, high-conductivity copper alloy. One-piece construction, contoured spacer is ringed and swings easily over the conductor. For use on copper, aluminium and ACSR conductors.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | 2-Bolt Connector with Spacer | Type | 1-Piece |
| Conductor Size | 500 kcmil - 4 AWG Solid, 500 - 350 kcmil | Material | Aluminum |
| Finish | Untreated | Size | 3/4 in Bolt |
| Standards | UL File No. E9809 Listed | UPC | 783786400263 |
Packages
| 1 - UNIT - 1 | 10 - UNIT = 10 | 2520 - UNIT = 2520 |