Color-Keyed® one hole lug is a compression connector for copper/aluminium conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 90 °C, 600 V to 35 kV applications.

ABB 60148 Color-Keyed® Aluminum One-Hole Lug - Straight Long Barrel, White 66H
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 4/0 AWG | Number of Holes | 1 |
Stud Size | 3/8 in | Color Code | White |
Material | Aluminum | Voltage Rating | 35 kV |
Barrel Type | Long, Straight | Finish | Tin Plated |
For Use With | Aluminum/Copper Code Conductors | Standards | UL File Number E9809 |
UPC | 786210601489 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 50 - UNIT = 50 | 4800 - UNIT - 4800 |