ABB 3/8 inch #6 AWG Color-Keyed Two Hole Compression Lug Long Barrel, Blue
Description
Long barrel copper lug.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated |
Conductor Size | 6 AWG | Number of Holes | 2 |
Stud Size | 3/8 in | Color Code | Blue |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long | Die Code | 24 |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210214627 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 | 7200 - UNIT = 72000 |