ABB 256-30695-1161 Color-Keyed® Copper Two-Hole Lug - Straight Long Barrel, Green 37
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Long Barrel |
Conductor Size | 1 AWG | Number of Holes | 2 |
Stud Size | 3/8 in | Color Code | Green |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long, Straight | Die Code | 37 |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210170114 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 1800 - UNIT = 18000 |