COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

ABB 54201 Color-Keyed® Copper Two-Hole Lug - Straight Standard Standard Barrel, ERG2002 N/A
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Standard Barrel Lug | Type | Straight |
Conductor Size | 14-10 AWG | Number of Holes | 2 |
Stud Size | 1/4 in | Color Code | Yellow |
Material | Copper | Voltage Rating | 35000 V |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210954004 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 |