ABB 54204 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel, Red 21
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated, Ring |
Conductor Size | 8 AWG | Number of Holes | 2 |
Stud Size | #10 | Barrel Length | Standard |
Color Code | Red | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard |
Terminal Connection | Slender Flange | Finish | Tin Plated |
Standards | UL E9809 | UPC | 786210542041 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 | 1260 - UNIT = 126000 |