ABB ELECTRIFICATION CANADA INC 542040410 Color-Keyed® 2-Hole Compression Lug 2 Holes Copper 8 AWG 1/4 in Stud size
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | 2-Hole Compression Lug | Type | Non-Insulated, Straight |
Conductor Size | 8 AWG | Number of Holes | 2 |
Stud Size | 1/4 in | Barrel Length | Standard |
Color Code | Red | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard |
Finish | Tin-Plated | Standards | UL E9809 |
UPC | 786210898766 |
Packages
1 - UNIT - 1 | 500 - UNIT - 500 |