COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

ABB 54265 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel, Orange 50
Description
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Standard Barrel Lug | Type | Straight |
Conductor Size | 3/0 AWG | Number of Holes | 2 |
Stud Size | 1/2 in | Color Code | Orange |
Material | Copper | Voltage Rating | 35000 V |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210542652 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 | 9600 - UNIT = 9600 |