WAGO 773-102/VE00-2500 2-Conductor PUSH WIRE® Connector (2500 Pieces/Bag), Yellow
Description
PUSHWIRE® Connector. 2-conductor, transparent housing. For use with junction boxes (solid and stranded wire).
Specifications
Brand Name | Wago Corp | Sub Brand | Wall-Nuts™ |
Item Name | Push-In Wire Connector | Voltage Rating | 400 VAC |
Amperage Rating | 24 A | Conductor Size | 18-12 AWG Solid, 16-12 AWG Stranded |
Series/Model | 773 | Number of Conductors | 2 |
Connection Type | Push-In | Material | Copper |
Color | Yellow | Number of Ports | 2 |
Temperature Rating | 105 °C | Standards | CSA Certified, RoHS Compliant, UL Listed |
Application | For Junction Boxes | UPC | 044918397609 |
Packages
2500 - UNIT - (2500) |