In-Sure™ colour-coded push-In wire connector. The clear polycarbonate housing allows for visual verification of every connection. The ergonomic design of the In-Sure is easier to grip which means more comfortable push-in connections. Perfect for OEM lighting manufacturing, prefabricated wiring systems and other OEM and branch circuit wiring applications. Simply push the wire in — the low insertion force makes it easy. UL Listed, CSA Certified and rated to 600V and 105°C. In-Sure saves time and improves productivity while perfecting connections.

idi301633
IDEAL INDUSTRIES 30-1633 12-18 AWG 3-Port In-Sure™ Push-In Wire Connector (5000/Box), Orange
Availablefor Backorder
Price
$0.1825
/ EA
Description
Specifications
Brand Name | Ideal | Sub Brand | In-Sure™ |
Type | Push-In | Voltage Rating | 600/1000 V |
Connection Type | 3 Ports | Color | Orange |
Temperature Rating | 105 °C | Standards | CSA C22.2 #188, 486C/467 UL Listed, RoHS |
Application | For Grounding And Bonding Applications | UPC | 783250673803 |
Packages
1 - UNIT - 1 | 5000 - UNIT - (5000) |