ABB 933-JAR1000 Pro-Blu™ 933™ Wire Connector (1000/Pack), Blue
Description
Wire Connector with a Wide Range, Ergonomic Twisting Wings with Rounded Secure Edge, Blue, Wire Range #22 - #8, Plastic Jar of 1000
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Wire Connector | Type | Winged |
Voltage Rating | 600 V | Conductor Size | 22-8 AWG |
Series/Model | 933 | Connection Type | Twist-On |
Material | Polypropylene | Color | Blue |
Length | 1-5/32 in | Mounting | Twist-On |
Temperature Rating | 125 °C | Standards | UL Listed, CSA Certified |
Application | For Residential, Commercial Use | UPC | 067396017234 |
Packages
1 - UNIT - 1 | 1000 - UNIT - (1000) | 6000 - UNIT - 6000 |