durdl123abpk

DURACELL DL123ABPK 3V Duracell® DL123ABPK Non-rechargeable Battery, Lithium Manganese Dioxide

In Stock
Price $6.36 / EA
Qty EA
Manufacturer:DURACELL
Manufacturer #:DL123ABPK

Description

Duracell camera batteries offer reliable, long-lasting power. Our 123 lithium battery will help you capture those memorable moments with your digital camera. 123 Specifications: IEC: CR17345 3.0 Volt 1400 mAh. Size (mm): 34 x 16 x 16. Lithium.

Specifications

Brand Name Duracell Item Name 3 Volt Battery
Type Non-Rechargeable Chemical System Lithium Manganese Dioxide
Nominal Voltage 3 V Battery Size 123
Terminal Type Flat Dimensions 17 mm dia x 33.5 mm H
Standards IEC Compliant, ANSI/NEDA, RoHS Application For Test Instruments, Calculators, Timers, Watches and Keyless Locks
UPC 041333112107

Packages

6 - UNIT - (6) 96 - UNIT - 96
This website uses cookies to ensure you get the best experience on our website. Read more
Ok