durdl2450bpk

DURACELL DL2450BPK 3V 540 mAh Non-Rechargeable Battery, Lithium Manganese Dioxide

In Stock
Price $4.81 / EA Eco fees: $0.02
Qty EA
Manufacturer:DURACELL
Manufacturer #:DL2450BPK

Description

Duracell with DuraLock Power Preserve™ Technology. Guaranteed for 10 years in storage. Lithium. IEC: CR2450. 3.0 Volt. 620 mAh. Size (mm): 5 x 24 x 24. The Duracell 2450 battery is designed for use in: Watches, key fobs, medical devices, calculators, security devices, fitness devices, glucometers and more.

Specifications

Brand Name Duracell Item Name Battery
Type Non-Rechargeable, Coin Cell Chemical System Lithium Manganese Dioxide
Nominal Voltage 3 V Nominal Capacity 540 mAh
Battery Size CR2450 Series DL
Terminal Type Pressure Contact Dimensions 24.5 mm dia x 5 mm H
Standards ANSI 5029LC UPC 041333145105

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok