ALLTEMP 36-30-370440 Dual 370/440V 30 MFD Run Capacitor- Oval
Description
ROTOM Oval run capacitor with dual voltage/single MFD. Heavy duty, compact design. Competitively priced. Built-in interrupter.
Specifications
Brand Name | Alltemp | Item Name | Capacitor |
Type | Heavy Duty, Compact | kV Rating | 0.37/0.44 |
Capacitance | 30 µF | Dimensions | 2.8 in W x 1.77 in D x 3.55 in H |
Standards | UL, cUL Listed |
Packages
1 - UNIT - 1 |