ELECTROTEK R400-10K480V 10.0k 480V R400 - Pumpjack Capacitor
Description
Capacitor pumpjack 10KVAR 240-999V, •Electrotek R300 capacitor, •1524mm (5 feet) SOW cord, •NEMA 3R galvanized enclosure
Specifications
Brand Name | Electrotek | Item Name | Pumpjack Capacitor |
kV Rating | 0.48 | Amperage Rating | 12 A |
kVAR Rating | 10 | Dimensions | 5.4 in W x 15 in H |
Series/Model | R400 | Frequency Rating | 50/60 Hz |
Phase | 3 | Temperature Rating | -40 to 45 °C Ambient, -40 to 60 °C Storage |
Material | Seamless Aluminum | Mounting | Wall |
Includes | 5 ft SOW Cord, NEMA 3R Galvanized Enclosure | Standards | UL and cUL Listed, CSA CAN3-C155-M84 (1986), CSA C22.2 No. 190-M1985, IEC 831-1, 831-2, VDE 560-47, 560-47, EN60831-1, EN60831-2 |
Application | Use in Harmonic Filters |
Packages
1 - UNIT - 1 |