Abbotsford
grn00655

GREENLEE 00655 Carbide Cutter Set, Quick Change 4 Piece

Price $359.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:00655

Description

PRODUCT FEATURES:• Cuts stainless steel quickly and easily• Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads• Removable cutter heads available in sizes from 5/8 IN through 3 IN• Flange stop prevents over-drilling• Ejector spring on all sizes above 3/4 IN makes removal of slug easier• Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking• Precision carbide teeth for optimum performance and durability• Minimum chuck size of 3/8 IN

Specifications

Brand Name Greenlee Item Name Reduction Sun Gear
Type #3 UPC 783310006558

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok