EATON PSG120E 120W 400-500VAC 24VDC/2.5Amp 1-PH Eaton PSG Power Supply
Description
Eaton’s PSG Series of power supplies is designed to be a high-performance, high-quality line of products covering the majority of 24 Vdc control applications. With global certifications, compact size and an impressive operating temperature range, the PSG series fits a wide variety of applications. The PSG family includes eight DIN-rail mounted power supplies with varying input and output ratings.
Specifications
Brand Name | Eaton | Item Name | DC Power Supply |
Type | PSG Series, Single Phase | Input Voltage | 85 - 264 V, 120 - 375 VDC, 100 - 240 V |
Output Voltage | 24 VDC | Power Rating | 120 W |
Amperage Rating | 1.4 A Input, 5 A Output | Frequency Rating | 47 - 63 Hz |
Terminal Type | Heavy Duty Screw | Material | Aluminum Housing |
Dimensions | 4.76 in L x 1.97 in W x 4.53 in H | Temperature Rating | -20 to 75 °C |
Standards | CSA File Number 60950-1, CE Certified, UL 508, IEC Rated, RoHS Compliant | Application | For Backup Power and Electronic Power Conversion |
UPC | 786685215440 |
Packages
1 - UNIT - 1 |