Abbotsford
gefic695psd040

EMERSON IC695PSD040 2VDC 40W RX3i PSD Power Supply

Price $1,027.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695PSD040

Description

RX3i is designed for mission critical discrete and process applications. The rack-based system offers advanced diagnostics and outstanding flexibility, with a wide range of standard and advanced IO.FEATURES:- Robust Power Supplies for the RX3i System- UL Listed- A variety of voltage ranges and current capacities to meet your application needs.

Specifications

Brand Name Emerson Item Name Redundancy Power Supply Module
Input Voltage 18 - 30 VDC, 12 - 30 VDC Output Voltage 5 - 5.2 VDC
Power Rating 60 W Input, 30 W Output Series/Model RX3i
Amperage Rating 4 A Input, 0 - 9 A Output Frequency Rating 50 Hz
Terminal Type Wired Application Use in Load-Sharing and Redundancy Application

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok